Seminar Table, 18 in W, 72 in L, 29-1/2 in H

  • Mfr # B449334

  • Zoro # G211865563


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Length
72 in
Height
29-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B449334
Zoro #
G211865563
UPC #
707022455497
Country of Origin
Thailand

Dimensions

Width
18 in
Length
72 in
Height
29-1/2 in

Details

Item
Seminar Table

Description

Conveniently lightweight and transportable. The blow molded plastic tabletop is scratch-resistant yet still enables a surface smooth enough for writing. The textured gray powder-coated 16-gauge steel frame features leg braces with spring-loaded push-button closing capability for maximal ease and stability. Best of all, the cantilevered legs offer ample and comfy leg room to prevent the user from banging their knees. 700 lb. weight capacity. 10 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.