This item is Discontinued.

Interion By Global Industrial Sit Stand Desk, 24 in D X 28 to 46 in H, 48 in W X 695779MHGY

This item is Discontinued.

Interion By Global Industrial

Sit Stand Desk, 24 in D X 28 to 46 in H, 48 in W X (Discontinued)

Mfr # 695779MHGY
Zoro # G011864094
Country of Origin China
Category Desks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
695779MHGY
Zoro #
G011864094
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
28 to 46 in

Details

Item
Sit Stand Desk
Assembled/Unassembled
Unassembled

Description

Interion By Global Industrial Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28in to 46in and has a uniform capacity of 232 lbs. Easy assembly. 5 Year Limited Warranty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.