Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Teacher's Desk, 30 in D X 30-1/2 in H, 48 in W X
- Mfr # 695631GY
- Zoro # G811865611
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
30 in
Overall Height
30-1/2 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695631GY
- Zoro #
- G811865611
- UPC #
- 707022035842
- Country of Origin
- China
- Item
- Teacher's Desk
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 30 in
- Overall Height
- 30-1/2 in
Description
Practical gray laminate top. Cable grommet allows simple wire management . 2 sets of desk keys are included. Teachers rejoice. The Interion Steel Teachers Desk is a modern and updated desk that makes for a great addition to any classroom or office. Sturdy steel base adds long lasting durability while the laminate top is easy to clean and maintain. Single pedestal drawer is left and right hand reversible and includes 1 file cabinet that can accommodate both letter and legal sized files. Pull out pencil drawer allows easy access for small accessories. 2 sets of keys not keyed alike are included. Single grommet hole on the tabletop and on the back panel allow for easy cable wiring. Adjustable height feet glides allow you to level your desk on any surface. Overall dimensions: 48inW x 30inD x 30-1/2inH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.