
Utility Table, 30 in W, 48 in L, 22-1/4 to 37-1/4 in H
Mfr # 695747BK
Zoro # G211863576
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Length
48 in
Height
22-1/4 to 37-1/4 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
695747BK
Zoro #
G211863576
UPC #
-
Country of Origin
Multiple
Dimensions
Width
30 in
Length
48 in
Height
22-1/4 to 37-1/4 in
Details
Item
Utility Table
Assembled/Unassembled
Unassembled
Description
Tabletops Made in the U.S.A. Height adjustable. Scratch-resistant. Versatile and built for everyday use, the Interion Utility Table is ideal for use in classrooms, office breakrooms, and training areas. This all-purpose table is made with a high-pressure laminate top that is stain-and scratch-resistant for long-lasting use, while itfts 16-gauge steel frame apron and 14-gauge legs make it virtually indestructible. The legs adjust in 1in increments that can be locked firmly in place and come with height adjustable glides to even out unleveled surfaces. Some assembly required. 10-Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.