Wood Desk, 24 in D X 29 in H, 48 in W X

  • Mfr # 695606

  • Zoro # G811865758


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Depth
24 in
Overall Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
695606
Zoro #
G811865758
UPC #
-
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
29 in

Details

Item
Wood Desk

Description

Interion Open Plan Return Desk, 48inW x 24inD x 29inH, Charcoal Dark Gray Top with Black Base. Configure an office environment of your choice using the open desking system From Interion By Global Industrial- a modular design which maximizes versatility based on your changing needs. This collection is suited for individual tasks as well as collaborative work and can be expanded as your business grows. Alternate between standard height desks and standing desks, use return desks to create inLin and inUin shaped desks, add storage, connect multiple desks - the configurations are limitless. Work surfaces are made of laminate and are pre-drilled for easy assembly. They feature pre-installed cross braces for added strength and stability. Legs are made of steel for long lasting durability. Return Desk includes desktop and one leg and is meant to attach to another desk to create 90 degree angles. All hardware to connect desks is included. Desk Dimensions: 48inW x 24inD x 29inH.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.