Shop INTERION BY GLOBAL INDUSTRIAL
See all product information
Create Account
Wood Desk, 24 in D X 29 in H, 48 in W X
- Mfr # 695623
- Zoro # G211865617
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Overall Width
48 in
Overall Depth
24 in
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695623
- Zoro #
- G211865617
- UPC #
- -
- Country of Origin
- China
- Item
- Wood Desk
Dimensions
- Overall Width
- 48 in
- Overall Depth
- 24 in
- Overall Height
- 29 in
Description
Interion Open Plan Return Desk, 48inW x 24inD x 29inH, Light Gray Top with Black Base. Configure an office environment of your choice using the open desking system From Interion By Global Industrial- a modular design which maximizes versatility based on your changing needs. This collection is suited for individual tasks as well as collaborative work and can be expanded as your business grows. Alternate between standard height desks and standing desks, use return desks to create inLin and inUin shaped desks, add storage, connect multiple desks - the configurations are limitless. Work surfaces are made of laminate and are pre-drilled for easy assembly. They feature pre-installed cross braces for added strength and stability. Legs are made of steel for long lasting durability. Return Desk includes desktop and one leg and is meant to attach to another desk to create 90 degree angles. All hardware to connect desks is included. Desk Dimensions: 48inW x 24inD x 29inH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.