Leather High Back Multifunctional Office Chair - Black
- Mfr # 506569
- Zoro # G324192013
product price:Â
$
434.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506569
- Zoro #
- G324192013
- UPC #
- -
- Country of Origin
- China
Description
Leather High Back Multifunctional Office Chair Genuine leather upholstered seating surface for a luxurious feel and appearance. Leather chair is fully adjustable for improved ergonomic support. High back chair design cushions your head, neck and shoulders. 5 in thick foam is built into the 21 inW x 20 inD seat and 20 inW x 25 inH back. Features full function ergonomic mechanisms for seat/back angle and independent back angle adjustment. Ergonomic chair includes height adjustable back seat for precise lumbar support. Height and side to side adjustable arms help prevent arm fatigue. Includes 5-pronged polyurethane base and dual wheel casters. Black. Easy Assembly. Specifications Style: Office Chair. Assembly: Unassembled. Back Width Inches: 20. Back Height Inches: 25. Back Type: High Back. Seat Width Inches: 21. Seat Depth Inches: 20. Capacity Lbs: 250. Seat Color: Black. Seat Construction: Leather. Frame Color: Black. Frame Construction: Aluminum. Number Of Seats: 1. Adjustment Type ( Tilt): Independent Seat and Back. Minimum Seat Height: 15.5. Maximum Seat Height: 19.5. Casters: Yes. Cushion Thickness Inches: 4. Base: 5 Legged. Maximum Back Height Inches: 25. Arm Type: Armless. Minimum Back Height Inches: 25.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.