Shop INTERION
Create Account
Leather Multifunction Office Chair - Black
- Mfr # 808654
- Zoro # G324185640
product price:Â
$
285.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 808654
- Zoro #
- G324185640
- UPC #
- -
- Country of Origin
- China
Description
Leather Multifunction Office Chair Fully adjustable seat height and angle help ensure that the body is kept in an ergonomically balanced position. Ergonomic chair with roomy 18 in sq. seat has extra thick 3-1/2 in padding that is covered in long lasting black leather upholstered seating surfaces for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. Poly-shell back and seat base won't rip, chip or dent. 18 in-23 in seat height adjustment. Operator features a 17-1/2 inW x 19 inH back. Polypropylene five-blade base with 2 in dual-wheel carpet casters provide easy mobility. Easy assembly. Specifications Style: Office Chair. Assembly: Unassembled. Back Height Inches: 19. Back Type: Mid Back. Seat Width Inches: 18. Seat Depth Inches: 18. Capacity Lbs: 250. Seat Color: Black. Seat Construction: Leather. Frame Color: Black. Number Of Seats: 1. Adjustment Type ( Tilt): Center Tilt / Synchro Tilt. Minimum Seat Height: 18. Maximum Seat Height: 23. Casters: Yes. Arm Type: Armless. Base: 5 Legged.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.