Pallet Rack Beam 96"L, Orange (Discontinued)
- Mfr # IB36ET09600RCA4000
- Zoro # G7247186
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB36ET09600RCA4000
Zoro #
G7247186
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
2-3/4"
Beam Step Depth
1 in
Beam Step Height
1 5/8 in
Overall Width
96 in
Beam Height
3 21/32 in
Overall Height
3-21/32"
Overall Depth
2 3/4 in
Details
Color
Orange
Standards
RMI, ANSI, AISI, IBC
Material
Steel
Item
Beam
Beam Gauge
15
Finish
Baked Enamel
Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Load Capacity
4275 lb
Pallet Rack Beam Style
Step Beam
Pallet Rack Item
Beam
Description
Use wireframe shelving and rack accessories to allow for maximum water flow for fire code compliance and maximum airflow and light for enhanced visibility. Take a look at the features for Interlake Mecalux Beam. Color: Orange, Material: Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.