Pallet Rack Beam 96"L, Orange (Discontinued)
- Mfr # IB50ET09600RRA4000
- Zoro # G7100457
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IB50ET09600RRA4000
Zoro #
G7100457
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Depth
2 3/4 in
Overall Width
96 in
Beam Step Height
1 5/8 in
Beam Step Depth
1 in
Depth
2-3/4"
Beam Height
5 in
Details
Color
Orange
Standards
RMI, ANSI, AISI, IBC
Pallet Rack Style
Roll Formed
Pallet Rack Construction
Teardrop
Finish
Baked Enamel
Pallet Rack Beam Style
Step Beam
Load Capacity
7160 lb
Material
Steel
Item
Beam
Beam Gauge
15
Pallet Rack Item
Beam
Description
Accessories for shelving and racks include covers, back panels, vented shelves, hang rails, brackets, hooks, mounted storage bins, rod flanges, decking and more. Here are some important details for Interlake Mecalux Beam. Color: Orange, Material: Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.