Pallet Rack Protector, 24L x 24In H (Discontinued)
- Mfr # IA571L02400R000000
- Zoro # G6727542
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IA571L02400R000000
Zoro #
G6727542
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
24"
Overall Height
24"
Overall Width
3-1/4"
Overall Depth
3-1/4"
Usable Opening Width
3 in
Wall Thickness
1/8"
Details
Material
Steel
Pallet Rack and Door Track Guard Item
Pallet Rack Guard
Mounting
Rack
Color
Orange
Includes
(4) Bolts
Item
Pallet Rack Guard
Finish
Powder Coated
Standards
RMI,ANSI,AISI,IBC
Description
Pallet Rack Guard, Overall Depth 3 1/4 in, Overall Height 24 in, Overall Width 3 1/4 in, Orange, Powder Coated, Steel, (4) Bolts, RMI,ANSI,AISI,IBC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.