
Teardrop Pallet Rack Backstop, 108in L, 6in Offset
Mfr # IA533P10800R000006
Zoro # G611938362
product price: $150.59
/ea
Free Shipping & Returns
Key Features
Pallet Rack Accessory Item
Pallet Rack Tear Drop Backstop
Overall Depth
6 in
Overall Height
3 in
Color
Orange
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IA533P10800R000006
Zoro #
G611938362
UPC #
707022498159
Country of Origin
United States
Dimensions
Overall Depth
6 in
Overall Height
3 in
Length
108 in
Details
Pallet Rack Accessory Item
Pallet Rack Tear Drop Backstop
Color
Orange
Material
Steel
Description
The pallet rack back stops are a single piece that does not require any type of hardware. The pallet rack backstops are fastened directly to Global Industrial pallet rack uprights with a piston-lock end at each end.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.