Welded Upright Frame, 42 D x 120 H, Green
- Mfr # IE025F12042G000000
- Zoro # G114705331
product price:Â
$
148.99
/ea
Key Features
Load Capacity
19,300 lb
Material
Steel
Color
Vista Green
Finish
Baked Enamel
Overall Depth
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IE025F12042G000000
- Zoro #
- G114705331
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Depth
- 42 in
- Overall Height
- 120 in
Details
- Load Capacity
- 19,300 lb
- Item
- Upright Frame
- Material
- Steel
- Color
- Vista Green
- Finish
- Baked Enamel
- Standards
- RMI,ANSI,AISI,IBC
- Shell Material
- Steel
- Wire Color
- Vista Green
Description
Upright Frame, Overall Depth 42 in, Overall Height 120 in, 19,300 lb Load Capacity, Vista Green, Baked Enamel, Steel, RMI,ANSI,AISI,IBC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.