Zoro Homepage
This item is Discontinued.
Interlake Mecalux Upright Frame, Teardrop, Roll Formed Style, 144" H, 42" D, Vista Green IE075F14442G000000

Upright Frame, Teardrop, Roll Formed Style, 144" H, 42" D, Vista Green (Discontinued)

  • Mfr # IE075F14442G000000
  • Zoro # G1990657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE075F14442G000000
Zoro #
G1990657
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
144 in
Overall Depth
42 in

Details

Pallet Rack Item
Upright Frame
Item
Upright Frame
Pallet Rack Construction
Teardrop
Pallet Rack Style
Roll Formed
Color
Vista Green
Finish
Baked Enamel
Material
Steel
Load Capacity
30,600 lb
Footplates
3 in x 4 1/2 in
Upright Gauge
13
Standards
RMI,ANSI,AISI,IBC

Description

Upright Frame, Overall Depth 42 in, Overall Height 144 in, 30,600 lb Load Capacity, Vista Green, Baked Enamel, Steel, RMI,ANSI,AISI,IBC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.