Window Opening Device, Gray, SS
Mfr # CP01-0031
Zoro # G603529097
product price: $52.49
/eaKey Features
Material
Stainless Steel
Finish
Unfinished
Color
Gray
Opening Distance
4 in
Hand Orientation
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP01-0031
Zoro #
G603529097
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Base Length
1 31/32 in
Arm Length
4 in
Base Width
5/8 in
Description
Window Opening Control Device, Control Type Dual-Action, Hand Orientation Left, Color Gray, Finish Unfinished, Bend Flat, Frame to Sash Distance Not Applicable, Includes Emergency Release Emergency Release Included, Length 4 in, Material Stainless Steel, Opening Distance 4 in, For Use On Aluminum, Fiberglass, Vinyl, Wood, Includes 11.1 mm Pin Strike, Indication Glass Sticker, Mounting Hardware, Operational Sill Sticker, Standards ASTM F2090-13, Installation Fitting Aftermarket Application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.