Zoro Homepage

Window Opening Device, Gray, SS

  • Mfr # CP01-0032

  • Zoro # G203529091


product price: $52.49
/ea

Key Features

Material
Stainless Steel
Finish
Unfinished
Color
Gray
Opening Distance
4 in
Hand Orientation
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP01-0032
Zoro #
G203529091
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Base Width
5/8 in
Base Length
1 31/32 in
Arm Length
4 in

Details

Material
Stainless Steel
Finish
Unfinished
Color
Gray
Item
Window Opening Control Device
Opening Distance
4 in
Hand Orientation
Right
Bend
Flat
Installation Fitting
Aftermarket Application
Includes
11.1 mm Pin Strike, Indication Glass Sticker, Mounting Hardware, Operational Sill Sticker
Control Type
Dual-Action
Includes Emergency Release
Emergency Release Included
For Use On
Aluminum, Fiberglass, Vinyl, Wood
Standards
ASTM F2090-13
For Use With
Casement Windows
Bracket Type
Flat
For Materials
Aluminum, Fiberglass, Vinyl, Wood
Mounting Hole Spacing
11/32 in
Product Type
Window Opening Control Device
Resistance Properties
Corrosion Resistant
Handing Orientation
Right-Hand
Installation Type
Aftermarket

Description

Window Opening Control Device, Control Type Dual-Action, Hand Orientation Right, Color Gray, Finish Unfinished, Bend Flat, Frame to Sash Distance Not Applicable, Includes Emergency Release Emergency Release Included, Length 4 in, Material Stainless Steel, Opening Distance 4 in, For Use On Aluminum, Fiberglass, Vinyl, Wood, Includes 11.1 mm Pin Strike, Indication Glass Sticker, Mounting Hardware, Operational Sill Sticker, Standards ASTM F2090-13, Installation Fitting Aftermarket Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.