Zoro Homepage

Window Opening Device, Gray, SS

  • Mfr # CP01-0033

  • Zoro # G103529214


product price: $54.45
/ea

Key Features

Material
Stainless Steel
Finish
Unfinished
Color
Gray
Opening Distance
4 in
Hand Orientation
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP01-0033
Zoro #
G103529214
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Base Width
5/8 in
Base Length
1 31/32 in
Arm Length
6 in

Details

Material
Stainless Steel
Finish
Unfinished
Color
Gray
Item
Window Opening Control Device
Opening Distance
4 in
Hand Orientation
Left
Bend
Flat
Installation Fitting
Aftermarket Application
For Use On
Aluminum, Fiberglass, Vinyl, Wood
Includes
11.1 mm Pin Strike, Indication Glass Sticker, Mounting Hardware, Operational Sill Sticker
Includes Emergency Release
Emergency Release Included
Control Type
Dual-Action
Standards
ASTM F2090-13
Bracket Type
Flat
Product Type
Window Opening Control Device
For Materials
Aluminum, Fiberglass, Vinyl, Wood
For Use With
Casement Windows
Mounting Hole Spacing
11/32 in
Handing Orientation
Left-Hand
Resistance Properties
Corrosion Resistant
Installation Type
Aftermarket

Description

Window Opening Control Device, Control Type Dual-Action, Hand Orientation Left, Color Gray, Finish Unfinished, Bend Flat, Frame to Sash Distance Not Applicable, Includes Emergency Release Emergency Release Included, Length 6 in, Material Stainless Steel, Opening Distance 4 in, For Use On Aluminum, Fiberglass, Vinyl, Wood, Includes 11.1 mm Pin Strike, Indication Glass Sticker, Mounting Hardware, Operational Sill Sticker, Standards ASTM F2090-13, Installation Fitting Aftermarket Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.