Zoro Homepage
This item is Discontinued.
Interlogix Digital Video Recorder, Analog, 30W, 4 TB TVR-1216HD-4T

Digital Video Recorder, Analog, 30W, 4 TB (Discontinued)

  • Mfr # TVR-1216HD-4T
  • Zoro # G9622663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVR-1216HD-4T
Zoro #
G9622663
UPC #
046188239672
Country of Origin
China

Dimensions

Hard Drive Size
4 TB
Width
14 15/64 in
Height
3 5/64 in
Depth
13 in

Details

Item
Digital Video Recorder
Type
Analog
Max. Frames Per Second
30
Number of Channels
16
Resolution
1920 x 1080
Recording Time
Up to 90 days
Includes
Power Cord, Truvision Navigator Software
Video Export Function
USB, CD/DVD
Power Consumption
30W
Monitor Capacity
BNC, VGA, HDMI
Recording Modes
Time Lapse, Event, Alarm
Standards
UL, CE
Image Type
H.264
Dwell Time Settings
3 to 300 sec
Camera Inputs
16
Viewing Types
Full Screen, Multi-Screen or Sequential Switching with Preview, Playback, Local Display, Remote Viewer, Mobile Viewer
Characteristics
Front Panel Control
Connection
10/100 Ethernet Interface
Operating Temp.
14 Degrees to 131 Degrees F
Format Type
H.264
Voltage Rating
12V DC
Max. Frames per Second
30

Description

Digital Video Recorder, Analog, Height 3-5/64 In., Width 14-15/64 In., Depth 13 In., Max. Frames Per Second 30, Power Consumption 30W, Voltage Rating 12VDC, 10/100 Ethernet Interface Connection, Number of Channels 16, Camera Inputs 16, Resolution 1920 x 1080, Recording Time Up to 90 days, Hard Drive Size 2 TB, Video Export Function USB, CD/DVD, Image Type H.264, Front Panel Control, Dwell Time Settings 3 to 300 sec., Recording Modes Time Lapse, Event, Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.