Zoro Homepage
This item is Discontinued.
Interlogix Motion Detector camera, 2.8mm lens TVC-PIR2-HR

Motion Detector camera, 2.8mm lens (Discontinued)

  • Mfr # TVC-PIR2-HR
  • Zoro # G0756506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVC-PIR2-HR
Zoro #
G0756506
UPC #
046188208210
Country of Origin
Unknown

Dimensions

Focal Length (mm)
2.80
Width (In.)
2-3/4
Length (In.)
2-3/4
Height (In.)
4-1/2
Depth (In.)
3-1/4

Details

Item
Covert Camera
Lens
2.8mm Fixed
Line Resolution
550
Power Consumption
100mA
Power Supply
12V DC
Pixels
768(H) x 494(V)
Mount
Ceiling, Surface, Wall
Voltage
12 V DC
Scanning
525/60 Lines (NTSC) 625/50 Lines (PAL) Selectable
Min. Light Level (Lux)
0.4
Type
Motion Detector (Non-Functioning)

Description

Covert Camera, Pixels 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.