Network Video Recorder, IP Network, 8 TB (Discontinued)
- Mfr # TVN-2108P-8T
- Zoro # G9372535
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVN-2108P-8T
Zoro #
G9372535
UPC #
046188234639
Country of Origin
China
Dimensions
Included Hard Drive Size
8 TB
Width
17 13/32 in
Height
2 29/32 in
Depth
14 39/64 in
Details
Item
Network Video Recorder
Max. Frames Per Second
30
Number of IP Camera Inputs
8
Resolution
1920 x 1080
Recording Time
Up to 30 days
Video Export Function
USB, External HDD, Network
Power Required
100 to 240V AC
Power Consumption
45W
Viewing Types
Full Screen, Multi-Screen or Sequential Switching with Preview, Playback, Local Display, Remote Viewer, Mobile Viewer
Operating Temp.
14 Degrees to 131 Degrees F
Video Compression Format
H.264
Recording Modes
Time Lapse, Event, Alarm, Motion
Dwell Time Settings
3 to 300 sec
Video Output
VGA, HDMI
Network Interface
10/100/1000 mbps
Max. Frames per Second
30
Description
Network Video Recorder, Number of IP Camera Inputs 8, Recording Modes Time Lapse, Event, Alarm, Motion, Network Interface 10/100/1000 mbps, Video Compression Format H.264
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.