Zoro Homepage
This item is Discontinued.
Interlogix vandal resistant camera, 2.8mm lens TVC-RCM-HR

vandal resistant camera, 2.8mm lens (Discontinued)

  • Mfr # TVC-RCM-HR
  • Zoro # G2685663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVC-RCM-HR
Zoro #
G2685663
UPC #
046188208234
Country of Origin
Unknown

Dimensions

Focal Length (mm)
2.8
Length (In.)
7-1/4
Depth (In.)
3-3/4
Width (In.)
7-1/4
Height (In.)
5

Details

Item
Corner Mount
Includes
12VDC Power Supply
Lens
2.8mm Fixed
Line Resolution
550
Power Consumption
100mA
Power Supply
12V DC
Scanning
525/60 Lines (NTSC) 625/50 Lines (PAL) Selectable
Min. Light Level (Lux)
0.4
Voltage
12 V DC
Type
Vandal Resistant
Pixels
768(H) x 494(V)
Mount
Ceiling, Surface, Wall

Description

Corner Mount, Includes 12V DC Power Supply, Pixels 768(H) x 494(V)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.