Zoro Homepage
This item is Discontinued.
Interlogix Video Receiver, 12 to 14VDC, 9-5/16 in.L S702VR-EST

Video Receiver, 12 to 14VDC, 9-5/16 in.L (Discontinued)

  • Mfr # S702VR-EST
  • Zoro # G9372754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S702VR-EST
Zoro #
G9372754
UPC #
046188244041
Country of Origin
United States

Dimensions

Width
6 5/16 in
Depth
1 13/64 in
Bandwidth
8 MHz
Length
9 5/16 in

Details

Item
Video Receiver
Number of Channels
2
Line Resolution
640 TVL
Features
Stand Alone
Input Power
12 to 14V DC
Max. Distance
1000 yd
Operating Temp. Range
-40 Degrees to 167 Degrees F
Impedance
75 ohm
For Use With
Video Cameras

Description

Video Receiver, Features Stand Alone, Number of Channels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.