Zoro Homepage
This item is Discontinued.
Interlogix Video Receiver, 6.2 MHz, 24VAC, 2-11/16in.L S707VR-RSTL

Video Receiver, 6.2 MHz, 24VAC, 2-11/16in.L (Discontinued)

  • Mfr # S707VR-RSTL
  • Zoro # G9372815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S707VR-RSTL
Zoro #
G9372815
UPC #
046188241293
Country of Origin
United States

Dimensions

Overall Height
5 in
Width
1 in
Depth
1 in
Bandwidth
6.2 MHz
Length
2 11/16 in
Overall Depth
1 1/2 in
Overall Width
4 3/4 in

Details

Item
Video Receiver
Line Resolution
500 TVL
For Use With
Video Cameras
Max. Distance
1,000 yd
Number of Channels
4
Impedance
75 ohm
Operating Temp. Range
-40 Degrees to 167 Degrees F
Features
Input Power
24V AC
Standards
CE, cULus, FCC Part 15 Compliant
Product Type
Video Receiver
Maximum Impedance
75 ohm
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Maximum Distance
13,200 ft
Maximum Input Voltage
24V AC
Operating Frequency
6.2 MHz

Description

Video Receiver, Product Type Video Receiver, Features 16 dB (Single Mode) or 13 dB (Multimode) Optical Budget, 500 TV Lines Resolution, 8-10-Bit Video Processing, Built-In Test Pattern Generator and On-Screen Diagnostics (OSD), Digital Multiplexing Technology, Optical AGC, Single and Multimode Models Available, Stand-Alone or Rack Configurations, Supports all Major Video Formats, Video SNR greater than 55 dB, Maximum Distance 13,200 ft, Maximum Impedance 75 ohm, Maximum Input Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.