Zoro Homepage

30A Power Center with T104M Mechanism

  • Mfr # T10004R

  • Zoro # G016649283


product price: $273.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10004R
Zoro #
G016649283
UPC #
78275116801
Country of Origin
China

Description

Can be used as a power center only or add mechanisms or wiring devices for complete control systems. Features -Accepts any combination of pf1000m p1403me p1353me p4043me p4243me t100m or rc2000m series mechanisms -Load center dead front has two knockouts for switches or gfcis and one on the side -Wiring devices may be installed in these load centers with the use of standoffs -Control two-speed pumps with the t10604r Specifications - Switch Type: DPST - Motor: 2 HP 24 FLA 120 VAC 60 Hz 5 HP 28 FLA 240 VAC 60 Hz - Input Voltages Display: 208-277 VAC 60 Hz - Weight: 9.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.