Zoro Homepage

Defrost Timer, 120/240V, 40A, 1 NO, 1 NC

  • Mfr # DTAV40M

  • Zoro # G7110677


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V AC
Amps
40 A
Contact Type
1 NO/1 NC
Max. On/Off Cycles
48 Per Day
Defrost Time (Minutes)
15 to 1425
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTAV40M
Zoro #
G7110677
UPC #
078275127678
Country of Origin
Germany

Dimensions

Wire Size Max
#8 AWG

Details

Item
Defrost Control Timer
Voltage
120/240V AC
Amps
40 A
Contact Type
1 NO/1 NC
Max. On/Off Cycles
48 Per Day
Defrost Time (Minutes)
15 to 1425
Termination Type
Temperature or Pressure, Time
Defrost Initiation
Time
LED Defrost Indicator
Red
Operating Temperature Max
104°C
Applications
Walk-in Refrigeration Cooler/Freezer
Electrical Life
50, 000 operations at full load
Minimum On Off Time
15 min
Mounting Options
Bracket
Time Initiation
Time
On Off Operations
48
Mechanism Type
Electromechanical
Solutions
Refrigeration
Operating Temperature Min
-40°C
Operating Humidity
0-95% RH, Non-condensing
Motor Load Ratings
1 HP, 16 FLA, 96 LRA @ 120 VAC; 2 HP, 12 FLA, 72 LRA @ 240 VAC
Packaging Applications
Hospitals; Universities; Convenience Stores; Restaurants; Food Storage Warehouses; Food Processing Facilities; Food Service Facilities; Nursing Homes; Medium and Low-Temperature Commercial Refrigeration Systems; Healthcare Facilities
Backup Protection Time
None
Voltage Selection Type
Auto Voltage
Input Voltage Ranges
120/240 VAC, 60 Hz
UL Certification
cULus
Time Termination
Temperature; Pressure; Time
Market
Commercial
Switch Type
1 SPDT, 1 NC SPST
Maximum On Off Time
23 hours, 45 min
Has Captive Trippers CVL
Yes
UL Cerfication File Number
#E10694
Resistive Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz
Has Realtime Clock Face CVL
Yes
Application Compatibilities
Commercial Refrigeration; Walk-in Freezer; Walk-in Cooler
Resistive Load Ratings Ranges
40 A, 120-240 VAC
Wiring Option
Screw box lug terminals up to one #8 AWG wire
Motor Load Ratings Ranges
1 HP, 16 FLA, 96 LRA @ 120 VAC; 2 HP, 12 FLA, 72 LRA @ 240 VAC
Defrost LED Indicator
Red
Input Voltage Range(s)
120/240 VAC, 60 Hz
Maximum ON/OFF Times
23 hours, 45 min
Has Real-time Clock Face
Yes
Features
Improved relay performance; Automatically detects and adjusts input voltages (120-240 VAC); Moisture resistant conformal-coated board; Time Initiated, Temperature, Pressure or Time Terminated; Captive trippers are field adjustable to 15-minute intervals; No tools required – snaps into alternative enclosures; Moisture resistant conformal-coated board; LED indicators for defrost and refrigeration cycles; Defrost cycles are programmed independently; Real-time clock face for quick, easy and accurate setting
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Minimum ON/OFF Times
15 min
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
104
Has Captive Trippers
Yes
Horsepower @ 120V - Maximum
1 hp
Contact Form
SPST-NC
AC Voltage Rating
120-240V AC
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Standards
cULus, RoHS
Initiation
Time
NEMA Enclosure Rating
No Enclosure
Horsepower @ 240V - Maximum
2 hp
Defrost Time - Maximum
24 hr
On/Off Cycles - Maximum
48
Defrost Time - Minimum
15 min
Series
DTAV40
Termination
Pressure or Temperature or Time
Display Type
Mechanical
Current Rating - Maximum
40 A

Description

Defrost Control Timer, Voltage 120/240V AC, Amps 40 A, Contact Type 1 NO/1 NC, Max. On/Off Cycles 48 Per Day, Defrost Time (Minutes) 15 to 1425, Enclosure Material Not Applicable, Termination Type Temperature or Pressure, Time, Defrost Initiation Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.