Zoro Homepage

Electrical Box, Junction Box Type, Plastic, Rectangular Shape

  • Mfr # PJB4175

  • Zoro # G2124493


product price: $70.49
/ea

Key Features

Box Type
Junction
Material
Plastic
Overall Width
5 in
Overall Depth
4-5/8 in
Box Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJB4175
Zoro #
G2124493
UPC #
078275094048
Country of Origin
India

Dimensions

Overall Width
5 in
Overall Depth
4-5/8 in
Conduit Size
1/2 in, 3/4 in, 1 in
Height
8-3/4 in

Details

Item
Electrical Box
Box Type
Junction
Material
Plastic
Box Shape
Rectangular
Color
Black

Description

Pool/Spa Light Code Compliant Junct Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.