Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromechanical Timer, 24-Hour, SPDT

  • Mfr # FM1QTUZH-120U

  • Zoro # G6737297


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Amps
21 A
Enclosure Type
STEEL
Min. Time Setting
15 min
Max. Time Setting
23 hr 45 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FM1QTUZH-120U
Zoro #
G6737297
UPC #
614573126014
Country of Origin
Germany

Dimensions

Height
3 1/2 in
Depth
2 5/16 in
Width
3 5/16 in
Product Height
2 23/64 in; 60 mm
Product Width
2 23/64 in; 60 mm
Product Depth
1 1/4 in; 32 mm
Product Height (in)
2.359375
Product Width (in)
2.359375
Product Depth (in)
1.25
Overall Width
2 3/8 in
Overall Height
2 3/8 in
Overall Depth
1 1/4 in

Details

Item
Electromechanical Timer
Voltage
120V AC
Amps
21 A
Enclosure Type
STEEL
Min. Time Setting
15 min
Max. Time Setting
23 hr 45 min
Contact Form
SPDT
Max. On/Off Cycles
48
Nominal Max. Time Setting
24 hr
Number of Poles
1
NEMA Rating
3R
Operating Temp.
-4 Degrees to 131 Degrees F
Contact HP @ 120V
1 hp
Day Skipper
No
Contact HP @ 240V
2 hp
Mount
Panel
Type
24-Hour
Standards
cCSAus, CE, cRUus
Description/Special Features
Battery Backup
Time Setting Range
15 min. to 23-3/4 hr.
Number of Trippers Included
96
Product Type
Timer
CSA Certification
cCSAus
Application Compatibilities
Incandescent; Fluorescent; CFL; LED
Maximum Cycle Time
24 hrs
Power Consumption Max
1 VA
Operating Temperature Max
131°C
Operating Temperature Min
-4°C
Operating Temperature with Battery Backup
-4° F to 131° F (-20° C to 55° C)
Has Override Switch CVL
Yes
Operating Humidity
0 to 95%, Non-condensing
Minimum Cycle Time
15 min
Switch Type
SPDT
Market
Commercial; Industrial
Shortest Switching Time
ON/OFF 15 minutes
UL Cerfication File Number
E10694
Packaging Applications
Commercial Refrigeration; Pool & Spa; Ventilation; Hot Water Pump Circulation; Hydroponic Systems; Lighting Panel Control; Landscape Lighting; Bug and Pest Control Systems; Aerobic Waste Water Systems
Backup Type
72-hour Carry-over; Battery; Self-recharging
Has Realtime Clock Face CVL
Yes
Timing Interval
15 min
Battery Service Type
Rechargeable
Motor Load Ratings
1 HP, 120 VAC, 50 Hz; 2 HP, 240 VAC, 50 Hz; 1 HP, 120 VAC, 60 Hz; 2 HP, 240 VAC, 60 Hz
Solutions
Refrigeration; Ventilation; Water Treatment; Generator Exercising
Battery Type
NiMh
Resistive Load Ratings
21 A, 120 VAC, 50 Hz; 21 A, 208 VAC, 50 Hz; 21 A, 240 VAC, 50 Hz; 21 A, 250 VAC, 50 Hz; 21 A, 120 VAC, 60 Hz; 21 A, 208 VAC, 60 Hz; 21 A, 240 VAC, 60 Hz; 21 A, 250 VAC, 60 Hz
Applications
Refrigeration Merchandiser; Air Movement & Ventilation; Aeration; Septic Treatment; Generator Exercising
Has Captive Trippers CVL
Yes
Wiring Option
1/4" Quick connect terminals
Mounting Options
Panel
Input Voltage Ranges
120 VAC, 50/60 Hz
Clock Drive Type
Quartz
Backup Protection Time
72 Hours
Tungsten Load Ratings
1350 W, 120 VAC, 50 Hz; 1350 W, 120 VAC, 60 Hz
Resistive
21 A, 120 VAC, 50 Hz, 21 A, 120 VAC, 60 Hz, 21 A, 208 VAC, 50 Hz, 21 A, 208 VAC, 60 Hz, 21 A, 240 VAC, 50 Hz, 21 A, 240 VAC, 60 Hz, 21 A, 250 VAC, 50 Hz, 21 A, 250 VAC, 60 Hz
Operating Temperature Min (°F)
-4
Mechanism Type
Electromechanical
Operating Temperature Max (°F)
131
Features
Manual Override, Noise Immune, Quartz Drive with Self-Recharging Battery Backup
Has Real-time Clock Face
Yes
Motor Load Ratings Ranges
1 HP, 120 VAC, 50/60 Hz; 2 HP, 240 VAC, 50/60 Hz
Has Override Switch
Yes
Has Captive Trippers
Yes
Input Voltage Range(s)
120 VAC, 50/60 Hz
Tungsten (NO)
1350 W, 120 VAC, 50 Hz, 1350 W, 120 VAC, 60 Hz
On/Off Cycles - Maximum
48
Time Setting - Minimum
15 min
Compatible Lighting
Compact Fluorescent, Fluorescent, Incandescent, LED
Application
Machinery, HVAC
DC Voltage Rating
24V DC
Number of Trippers - Maximum
96
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
131 Degrees F
Series
FM1
Time Setting - Maximum
24 hr
NEMA Enclosure Rating
No Enclosure
Indoor/Outdoor Usage
Indoor
Horsepower @ 120V - Maximum
1 hp
Horsepower @ 240V - Maximum
2 hp
AC Voltage Rating
120V AC
Mounting Style
Panel
Body Material
Steel
Current Rating - Maximum
21 A
Time Minimum Setting
16 min
Time Maximum Setting
25 hr.

Description

Electromechanical Timer, 24-Hour, Number of Poles 1, Contact Form SPDT, Voltage 120V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 1/2 in, Number of Trippers Included 96, Operating Temp. -4 Degrees to 131 Degrees F, Description/Special Features Battery Backup, Mount Panel, Standards cCSAus, CE, cRUus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.