Electromechanical Timer, 24-Hour, SPDT (Discontinued)
- Mfr # MIL72ASTUZ-24
- Zoro # G7111824
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIL72ASTUZ-24
Zoro #
G7111824
UPC #
614573131025
Country of Origin
Mexico
Dimensions
Width
3 5/16 in
Height
4 19/32 in
Depth
3 5/16 in
Overall Depth
3 5/16 in
Overall Height
4 5/8 in
Overall Width
3 5/16 in
Description
Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form SPDT, Voltage 24V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Plastic, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 3 5/16 in, Height 4 19/32 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features Synchronous Motor, Mount Surface/DIN Rail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.