Zoro Homepage

Electromechanical Timer, 24-Hour, SPDT

  • Mfr # MIL72ASTUZH-24

  • Zoro # G7059613


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Amps
21 A
Enclosure Type
Plastic
Min. Time Setting
15 min
Max. Time Setting
23 hr 45 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL72ASTUZH-24
Zoro #
G7059613
UPC #
614573131056
Country of Origin
Germany

Dimensions

Height
4 19/32 in
Width
3 5/16 in
Depth
3 5/16 in
Product Width
2 53/64 in; 72 mm
Product Height
4 in; 102.5 mm
Product Depth
2 1/16 in; 52 mm
Wire Size Max
#12 AWG
Product Depth (in)
2.0625
Product Width (in)
2.828125
Product Height (in)
4
Overall Height
4 in
Overall Width
2 13/16 in
Overall Depth
2 1/16 in

Details

Item
Electromechanical Timer
Voltage
24V AC
Amps
21 A
Enclosure Type
Plastic
Min. Time Setting
15 min
Max. Time Setting
23 hr 45 min
Contact Form
SPDT
Max. On/Off Cycles
48
Operating Temp.
-40 Degrees to 185 Degrees F
Number of Trippers Included
96
Contact HP @ 240V
2 hp
Number of Poles
1
Nominal Max. Time Setting
24 hr
Standards
cCSAus, CE, cRUus
NEMA Rating
3R
Description/Special Features
Override Switch, Synchronous Motor
Day Skipper
No
Time Setting Range
15 min. to 23-3/4 hr.
Type
24-Hour
Contact HP @ 120V
1 hp
Mount
Surface/DIN Rail
Product Type
Timer
Packaging Applications
Commercial Refrigeration; Pumps/Motor/Fan Control; Hydroponic Systems; Aerobic Wastewater Treatment Systems; Boilers; Generator Exercising
Has Finger Safe Terminals CVL
Yes
CSA Certification
cCSAus
Application Compatibilities
Incandescent; Fluorescent; CFL; LED
Motor Load Ratings
1 HP, 120 VAC; 2 HP, 250 VAC
Switch Type
SPDT
Operating Temperature Max
185°C
Clock Drive Type
Synchronous
Operating Temperature Min
-40°C
Shortest Switching Time
ON/OFF 15 minutes
Has Realtime Clock Face CVL
Yes
Timing Interval
15 min
Mechanism Type
Analog/Mechanical
Market
Commercial; Industrial
Wiring Option
Screw terminal accepts up to #12 AWG wire
Maximum Cycle Time
24 hrs
Applications
Refrigeration Merchandiser; Air Movement & Ventilation; Aeration; Septic Treatment; Generator Exercising
Has Captive Trippers CVL
Yes
Mounting Options
Surface; DIN
Power Consumption Max
0.5 VA
Solutions
Refrigeration; Ventilation; Water Treatment; Generator Exercising
Has Override Switch CVL
Yes
Operating Humidity
0 to 95%, Non-condensing
Tungsten Load Ratings
1350 W, 120 VAC
Minimum Cycle Time
15 min
Resistive Load Ratings
21 A, 250 VAC
Input Voltage Ranges
24 VAC, 60 Hz
Input Voltage Range(s)
24 VAC, 60 Hz
Operating Temperature Min (°F)
-40
Has Override Switch
Yes
Resistive
21 A, 250 VAC
Has Captive Trippers
Yes
Motor Load Ratings Ranges
1 HP, 120 VAC; 2 HP, 250 VAC
Tungsten (NO)
1350 W, 120 VAC
Features
Manual Override
Has Finger-Safe Terminals
Yes
Operating Temperature Max (°F)
185
Has Real-time Clock Face
Yes
Horsepower @ 120V - Maximum
1 hp
Application
Machinery, HVAC
Indoor/Outdoor Usage
Outdoor
Mounting Style
DIN Rail and Surface
Compatible Lighting
Compact Fluorescent, Fluorescent, Incandescent, LED
Operating Temperature - Maximum
185 Degrees F
NEMA Enclosure Rating
No Enclosure
AC Voltage Rating
24V AC
Horsepower @ 240V - Maximum
2 hp
Series
MIL72
On/Off Cycles - Maximum
48
Operating Temperature - Minimum
-40 Degrees F
Body Material
Plastic
Number of Trippers - Maximum
96
Current Rating - Maximum
21 A
Time Setting - Maximum
24 hr
Time Setting - Minimum
15 min
Time Minimum Setting
16 min
Time Maximum Setting
25 hr.

Description

Electromechanical Timer, 24-Hour, Number of Poles 1, Contact Form SPDT, Voltage 24V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Plastic, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 3 5/16 in, Height 4 19/32 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features Override Switch, Synchronous Motor, Mount Surface/DIN Rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.