Zoro Homepage

Electromechanical Timer, 24-Hour, SPDT

  • Mfr # MIL72EQTUZ-24

  • Zoro # G7235864


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V AC/DC
Amps
21 A
Enclosure Type
Plastic
Min. Time Setting
15 min
Max. Time Setting
23 hr 45 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL72EQTUZ-24
Zoro #
G7235864
UPC #
614573142052
Country of Origin
Germany

Dimensions

Height
3 51/64 in
Width
3 5/16 in
Depth
2 5/16 in
Product Depth
1 23/64 in; 34.5 mm
Product Width
2 53/64 in; 72 mm
Cut Out Height
2 5/8 in; 66 mm
Product Height
2 39/64 in; 66 mm
Product Width (in)
2.828125
Product Height (in)
2.609375
Product Depth (in)
1.359375
Overall Width
2 13/16 in
Overall Depth
1 3/8 in
Overall Height
2 5/8 in

Details

Item
Electromechanical Timer
Voltage
12 to 24V AC/DC
Amps
21 A
Enclosure Type
Plastic
Min. Time Setting
15 min
Max. Time Setting
23 hr 45 min
Contact Form
SPDT
Max. On/Off Cycles
48
Time Setting Range
15 min. to 23-3/4 hr.
Description/Special Features
Battery Backup, Quartz Motor
NEMA Rating
3R
Number of Poles
1
Operating Temp.
-4 Degrees to 131 Degrees F
Mount
Flush
Number of Trippers Included
96
Type
24-Hour
Day Skipper
No
Contact HP @ 120V
1 hp
Nominal Max. Time Setting
24 hr
Standards
cCSAus, CE, cRUus
Contact HP @ 240V
2 hp
Product Type
Timer
Has Captive Trippers CVL
Yes
Has Realtime Clock Face CVL
Yes
Switch Type
SPDT
Battery Type
NiMh
Minimum Cycle Time
15 min
Packaging Applications
Commercial Refrigeration; Pumps/Motor/Fan Control; Hydroponic Systems; Aerobic Wastewater Treatment Systems; Boilers; Generator Exercising
Backup Type
72-hour Carry-over; Battery; Self-recharging
Market
Commercial; Industrial
Power Consumption Max
0.1 VA
Applications
Refrigeration Merchandiser; Air Movement & Ventilation; Aeration; Septic Treatment; Generator Exercising
CSA Certification
cCSAus
Input Voltage Ranges
12/24 VDC, 12/24 VAC, 50/60 Hz
Battery Service Type
Rechargeable
Application Compatibilities
Incandescent; Fluorescent; CFL; LED
Operating Temperature Max
131°C
Timing Interval
15 min
Shortest Switching Time
ON/OFF 15 minutes
Operating Temperature Min
-4°C
Clock Drive Type
Quartz
Wiring Option
1/4" Quick connect terminals
Solutions
Refrigeration; Ventilation; Water Treatment; Generator Exercising
Motor Load Ratings
1 HP, 120 VAC, 50 Hz; 2 HP, 240 VAC, 50 Hz; 1 HP, 120 VAC, 60 Hz; 2 HP, 240 VAC, 60 Hz
Operating Humidity
0 to 95%, Non-condensing
Operating Temperature with Battery Backup
-4° F to 131° F (-20° C to 55° C)
Mounting Options
Flush
Resistive Load Ratings
21 A, 250 VAC
Maximum Cycle Time
24 hrs
Tungsten Load Ratings
1350 W, 120 VAC
Backup Protection Time
72 Hours
Resistive
21 A, 250 VAC
Operating Temperature Min (°F)
-4
Input Voltage Range(s)
12/24 VDC, 12/24 VAC, 50/60 Hz
Operating Temperature Max (°F)
131
Motor Load Ratings Ranges
1 HP, 120 VAC, 50/60 Hz; 2 HP, 240 VAC, 50/60 Hz
Has Captive Trippers
Yes
Mechanism Type
Electromechanical
Has Real-time Clock Face
Yes
Features
Quartz Drive with Self-Recharging Battery Backup
Tungsten (NO)
1350 W, 120 VAC
Operating Temperature Min (°F)
-4
Operating Temperature Max (°F)
131
Current Rating - Maximum
21 A
Number of Trippers - Maximum
96
Time Setting - Minimum
15 min
Body Material
Plastic
Series
MIL72
Horsepower @ 240V - Maximum
2 hp
Time Setting - Maximum
24 hr
Mounting Style
Surface
AC Voltage Rating
12/24V AC
Horsepower @ 120V - Maximum
1 hp
Indoor/Outdoor Usage
Outdoor
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
131 Degrees F
Compatible Lighting
Compact Fluorescent, Fluorescent, Incandescent, LED
On/Off Cycles - Maximum
48
DC Voltage Rating
12/24V DC
Operating Temperature - Minimum
-4 Degrees F
Application
Machinery, HVAC
Time Maximum Setting
25 hr.
Time Minimum Setting
16 min

Description

Electromechanical Timer, 24-Hour, Number of Poles 1, Contact Form SPDT, Voltage 12 to 24V AC/DC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Plastic, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 51/64 in, Number of Trippers Included 96, Operating Temp. -4 Degrees to 131 Degrees F, Description/Special Features Battery Backup, Quartz Motor, Mount Flush

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.