Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intermatic Electromechanical Timer, 24-Hour, SPDT MIL72ESTUZ-240

Electromechanical Timer, 24-Hour, SPDT (Discontinued)

  • Mfr # MIL72ESTUZ-240
  • Zoro # G6843855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIL72ESTUZ-240
Zoro #
G6843855
UPC #
614573132015
Country of Origin
Mexico

Dimensions

Depth
2 5/16 in
Width
3 5/16 in
Height
3 51/64 in
Overall Depth
2 5/16 in
Overall Width
3 5/16 in
Overall Height
3 13/16 in

Details

Item
Electromechanical Timer
Voltage
208/240V AC
Amps
21 A
Enclosure Type
Plastic
Min. Time Setting
15 min
Max. Time Setting
23 hr 45 min
Contact Form
SPDT
Max. On/Off Cycles
48
Number of Trippers Included
96
Operating Temp.
-40 Degrees to 185 Degrees F
Standards
AHRI, CE, cRUus, CSA, UL Listed
NEMA Rating
3R
Time Setting Range
15 min. to 23-3/4 hr.
Nominal Max. Time Setting
24 hr
Contact HP @ 120V
1 hp
Day Skipper
No
Contact HP @ 240V
2 hp
Description/Special Features
Synchronous Motor
Number of Poles
2
Type
24-Hour
Mount
Flush
Product Type
Timer
Mounting Style
Surface
Current Rating - Maximum
21 A
Horsepower @ 240V - Maximum
2 hp
Time Setting - Maximum
24 hr
Horsepower @ 120V - Maximum
1 hp
Features
Synchronous Motor
On/Off Cycles - Maximum
48
Time Setting - Minimum
15 min

Description

Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form SPDT, Voltage 208/240V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper No, Enclosure Type Plastic, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 51/64 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features Synchronous Motor, Mount Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.