Zoro Homepage

Electromechanical Timer, 24-Hr, DPST, 40A

  • Mfr # T174R

  • Zoro # G3258236


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 277V AC
Amps
40 A
Enclosure Type
STEEL
Min. Time Setting
1 hr
Max. Time Setting
20 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T174R
Zoro #
G3258236
UPC #
078275174221
Country of Origin
Mexico

Dimensions

Height
9 3/8 in
Depth
3 5/8 in
Width
5 1/2 in
Wire Size Min
#14 AWG
Wire Size Max
#8 AWG
Product Depth
3.625 in; 92.1 mm
Product Width
6.5 in; 165.1 mm
Product Height
10.125 in; 257.2 mm
Product Width (in)
6.5
Product Height (in)
10.125
Product Depth (in)
3.625
Overall Width
6 1/2 in
Overall Height
10 1/8 in
Overall Depth
3 5/8 in

Details

Item
Electromechanical Timer
Voltage
208 to 277V AC
Amps
40 A
Enclosure Type
STEEL
Min. Time Setting
1 hr
Max. Time Setting
20 hr
Contact Form
DPST
Max. On/Off Cycles
10
NEMA Rating
3R
Number of Poles
2
Day Skipper
Yes
Time Setting Range
1 hr. to 20 hr.
Contact HP @ 240V
5 hp
Type
24-Hour
Mount
Keyhole
Nominal Max. Time Setting
24 hr
Description/Special Features
Provides Up to 10 ON/OFF Operations Each Day with Min ON/OFF Operations of 1 Hour and Max ON Time of 20 Hours
Standards
cCSAus, cULus
Extra Trippers
11Z965
Operating Temp.
-40 to 158
Number of Trippers Included
2
Finish
Gray Enamel
Product Type
Timer
Operation Mode
25 hour
Solutions
Machinery & Pumps; Panel Integrators
Power Consumption Max W
3 W
Switch Type
DPST
Electronic Ballast Load Ratings
16 A, 277 VAC, 60 Hz
Has Manual Override CVL
Yes
Inductive Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
UL Cerfication File Number
UL916
Number Of Circuits
1
Operating Temperature Min
-40°C
Minimum On Off Time
1 hour
Maximum On Off Operations
10
Wiring Option
Terminals
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz
Application Compatibilities
LED; HID
Skipper Wheel Operation Mode
Not Included
Packaging Applications
Indoor/Outdoor Lighting; Pool Heaters; Pumps; Blowers; Conveyors; Electric Fences; Fans; Filters; Signs; Various Other Electrical Loads; Commercial; Industrial; Residential
Pilot Duty Load Ratings
1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz; 1000 VA, 277 VAC, 60 Hz
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control; Outdoor Lighting Control
Market
Commercial; Industrial
Inductive Load Ratings
40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Electronic Ballast Load Ratings Ranges
16 A, 277 VAC, 60 Hz
Pilot Duty Load Ratings Ranges
1000 VA, 120-277 VAC, 60 Hz
Tungsten Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
CSA Certification
cCSAus
Input Voltage Ranges
208-277 VAC, 60 Hz
UL Certification
cULus
Resistive Load Ratings Ranges
40 A, 120-480 VAC, 60 Hz
Resistive Load Ratings
40 A, 480 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Operating Temperature Max
130°C
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz, 40 A, 480 VAC, 60 Hz
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Has Manual Override
Yes
Minimum ON/OFF Times
1 hour
Operating Temperature Min (°F)
-40
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Features
Manual Override, Three Day-Skipper Screws Included
Electronic Ballast
16 A, 277 VAC, 60 Hz
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Operating Temperature Max (°F)
130
Maximum ON/OFF Operations
10
Maximum Power Consumption (W)
3 W
Input Voltage Range(s)
208-277 VAC, 60 Hz
Skipper Wheel
Not Included
Pilot Duty (NO)
1000 VA, 120 VAC, 60 Hz, 1000 VA, 208 VAC, 60 Hz, 1000 VA, 240 VAC, 60 Hz, 1000 VA, 277 VAC, 60 Hz
Tungsten Range(s)
40 A, 120-277 VAC, 60 Hz
Operating Temperature Max (°F)
130
Operating Temperature Min (°F)
-40
Operating Temperature - Maximum
130 Degrees F
NEMA Enclosure Rating
3R
Horsepower @ 240V - Maximum
5 hp
On/Off Cycles - Maximum
10
Body Material
Steel
Operating Temperature - Minimum
-40 Degrees F
Indoor/Outdoor Usage
Outdoor
Horsepower @ 120V - Maximum
2 hp
Current Rating - Maximum
40 A
AC Voltage Rating
208-277V AC
Mounting Style
Surface
Time Setting - Maximum
24 hr
Series
T100
Body Color
Grey
Number of Trippers - Maximum
2
Compatible Lighting
HID, LED
Time Setting - Minimum
1 hr
Application
Lighting
Time Maximum Setting
24 hr.
Time Minimum Setting
1 hr.

Description

Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 120V -, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Steel, Finish Gray Enamel, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 20 hr, Max. On/Off Cycles 10, Width 5 1/2 in, Depth 3 5/8 in, Height 9 3/8 in, Number of Trippers Included 2, Extra Trippers 11Z965, Operating Temp. -40 to 158

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.