Zoro Homepage

Electromechanical Timer, 24 hr.

  • Mfr # T101R

  • Zoro # G2275323


product price: $97.59
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Amps
40 A
Enclosure Type
Steel
Min. Time Setting
1 hr
Max. Time Setting
23 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T101R
Zoro #
G2275323
UPC #
078275000056
Country of Origin
Mexico

Dimensions

Depth
3 5/8 in
Width
5 1/2 in
Height
9 7/16 in
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Product Width
6 1/2 in; 165.1 mm
Product Height
10 1/8 in; 257.2 mm
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Wire Size Max
#8 AWG
Product Depth
3 5/8 in; 92.1 mm
Wire Size Min
#14 AWG
Product Height (in)
10.125
Product Width (in)
6.5
Product Depth (in)
3.625
Overall Depth
3 5/8 in
Overall Width
6 1/2 in
Overall Height
10 1/8 in

Details

Item
Electromechanical Timer
Voltage
120V AC
Amps
40 A
Enclosure Type
Steel
Min. Time Setting
1 hr
Max. Time Setting
23 hr
Contact Form
SPST
Max. On/Off Cycles
12
Extra Trippers
2E054
Description/Special Features
3R Enclosures in Steel or Noncorrosive Plastic, Has Adjustable Time Setting, Manual On/Off Override does not Alter Program, Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day
Time Setting Range
1 hr. to 23 hr.
Day Skipper
No
Nominal Max. Time Setting
24 hr
Contact HP @ 120V
2 hp
Contact HP @ 240V
5 hp
NEMA Rating
3R
Type
24-Hour
Number of Poles
1
Number of Trippers Included
2
Mount
Hole Wall
Finish
Metal Enclosure has Gray Enamel
Standards
cCSAus, cULus
Product Type
Timer
Operation Mode
25 hour
Electronic Ballast Load Ratings Ranges
16 A, 120 VAC
Application Compatibilities
LED; HID
Packaging Applications
Indoor/Outdoor Lighting; Signs; Filters; Electric Fences; Fans; Conveyors; Pool Heaters; Blowers; Pumps
Has Manual Override CVL
Yes
Operating Temperature Min
-40°C
Power Consumption Max W
3 W
Minimum On Off Time
1 hour
UL Certification
cULus
Market
Commercial; Industrial
Inductive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Solutions
Machinery & Pumps; Panel Integrators
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Skipper Wheel Operation Mode
Not Included
Maximum On Off Operations
12
Electronic Ballast Load Ratings
16 A, 120 VAC
Operating Temperature Max
130°C
Input Voltage Ranges
120 VAC, 60 Hz
Tungsten Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Pilot Duty Load Ratings
1000 VA, 120-240 VAC, 60 Hz
CSA Certification
cCSAus
Inductive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz
UL Cerfication File Number
UL917
Wiring Option
Terminals
Switch Type
SPST
Resistive Load Ratings Ranges
40 A, 120-240 VAC, 60 Hz
Number Of Circuits
1
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control; Outdoor Lighting Control
Resistive Load Ratings
40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Pilot Duty Load Ratings Ranges
1000 VA, 120-240 VAC, 60 Hz
Maximum ON/OFF Operations
12
Operating Temperature Max (°F)
130
Has Manual Override
Yes
Tungsten Range(s)
40 A, 120-240 VAC, 60 Hz
Operating Temperature Min (°F)
-40
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Input Voltage Range(s)
120 VAC, 60 Hz
Features
Manual Override
Skipper Wheel
Not Included
Electronic Ballast
16 A, 120 VAC
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz
Pilot Duty (NO)
1000 VA, 120-240 VAC, 60 Hz
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Minimum ON/OFF Times
1 hour
Maximum Power Consumption (W)
3 W
Operating Temperature Max (°F)
130
Operating Temperature Min (°F)
-40
Operating Temperature - Maximum
130 Degrees F
Mounting Style
Surface
Compatible Lighting
HID, LED
AC Voltage Rating
120V AC
Number of Trippers - Maximum
2
Series
T100
Operating Temperature - Minimum
-40 Degrees F
On/Off Cycles - Maximum
12
Body Color
Grey
Current Rating - Maximum
40 A
Horsepower @ 240V - Maximum
5 hp
Body Material
Steel
Time Setting - Maximum
24 hr
NEMA Enclosure Rating
3R
Application
Lighting
Time Setting - Minimum
1 hr
Indoor/Outdoor Usage
Indoor/Outdoor
Horsepower @ 120V - Maximum
2 hp
Time Maximum Setting
24 hr.
Time Minimum Setting
1 hr.

Description

Electromechanical Timer, 24-Hour, Number of Poles 1, Contact Form SPST, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, Finish Metal Enclosure has Gray Enamel, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 1/2 in, Depth 3 5/8 in, Height 9 7/16 in, Number of Trippers Included 2, Extra Trippers 2E054

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.