Zoro Homepage

Electromechanical Timer, 7 Day, 4 Poles

  • Mfr # T7801B

  • Zoro # G2940567


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Voltage
125V AC
Amps
40 A
Enclosure Type
Steel
Min. Time Setting
3.5 hr
Max. Time Setting
21 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7801B
Zoro #
G2940567
UPC #
078275463011
Country of Origin
Mexico

Dimensions

Width
8 1/4 in
Depth
4 in
Height
12 1/2 in
Product Width
9 in; 228.9 mm
Wire Size Min
#14 AWG
Wire Size Max
#8 AWG
Product Depth
3.75 in; 95.25 mm
Product Height
13.125 in; 333.3 mm
Product Width (in)
9
Product Height (in)
13.125
Product Depth (in)
3.75
Overall Width
9 in
Overall Depth
3 3/4 in
Overall Height
13 1/8 in

Details

Item
Electromechanical Timer
Voltage
125V AC
Amps
40 A
Enclosure Type
Steel
Min. Time Setting
3.5 hr
Max. Time Setting
21 hr
Contact Form
DPDT
Max. On/Off Cycles
3
Description/Special Features
Time-of-day Scheduling of HVAC Systems
Extra Trippers
11Z966
Mount
wall
Day Skipper
Yes
Contact HP @ 240V
5 hp
Number of Trippers Included
4
Nominal Max. Time Setting
7 day
NEMA Rating
1
Contact HP @ 120V
2 hp
Number of Poles
4
Type
7-Day
Time Setting Range
3-1/2 hr. to 21 hr.
Standards
cCSAus, cULus
Product Type
Timer
Operation Mode
7 Days
Packaging Applications
Heating; Air Conditioning; Pumps; Indoor/Outdoor Lighting; Motors; Signs; Filters; Fans
UL Certification
cULus
UL Cerfication File Number
UL917
Minimum On Off Time
3.5 hours
Maximum On Off Operations
28
Electronic Ballast Load Ratings
16 A, 277 VAC, 60 Hz
Solutions
Machinery & Pumps; Panel Integrators
Power Consumption Max W
3 W
Skipper Wheel Operation Mode
Not Included
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Pilot Duty Load Ratings
1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz; 1000 VA, 277 VAC, 60 Hz
Electronic Ballast Load Ratings Ranges
16 A, 277 VAC, 60 Hz
Resistive Load Ratings Ranges
40 A, 120-480 VAC, 60 Hz
Number Of Circuits
2
Tungsten Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
Input Voltage Ranges
120 VAC, 60 Hz
Has Manual Override CVL
Yes
Market
Commercial; Residential
Operating Temperature Min
-40°C
Operating Temperature Max
130°C
Inductive Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz
Switch Type
2 NO/2 NC
CSA Certification
cCSAus
Application Compatibilities
LED; HID
Wiring Option
Terminals
Resistive Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz; 40 A, 480 VAC, 60 Hz
Pilot Duty Load Ratings Ranges
1000 VA, 120-277 VAC, Per Pole, 60 Hz
Inductive Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Features
Separate Clock Motor Terminals
Input Voltage Range(s)
120 VAC, 60 Hz
Maximum Power Consumption (W)
3 W
Pilot Duty (NO)
1000 VA, 120 VAC, 60 Hz, 1000 VA, 208 VAC, 60 Hz, 1000 VA, 240 VAC, 60 Hz, 1000 VA, 277 VAC, 60 Hz
Maximum ON/OFF Operations
28
Minimum ON/OFF Times
3.5 hours
Operating Temperature Max (°F)
130
Operating Temperature Min (°F)
-40
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Skipper Wheel
Not Included
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz, 40 A, 480 VAC, 60 Hz
Has Manual Override
Yes
Tungsten Range(s)
40 A, 120-277 VAC, 60 Hz
Electronic Ballast
16 A, 277 VAC, 60 Hz
Operating Temperature Max (°F)
130
Operating Temperature Min (°F)
-40
On/Off Cycles - Maximum
28
Time Setting - Maximum
7 day
Horsepower @ 240V - Maximum
5 hp
Series
T7000B
Body Material
Steel
AC Voltage Rating
120V AC
Operating Temperature - Minimum
-40 Degrees F
Horsepower @ 120V - Maximum
2 hp
Compatible Lighting
HID, LED
Indoor/Outdoor Usage
Indoor
Operating Temperature - Maximum
130 Degrees F
Time Setting - Minimum
3.5 hr
Mounting Style
Surface
Application
Lighting
Current Rating - Maximum
40 A
NEMA Enclosure Rating
1
Number of Trippers - Maximum
4
Time Maximum Setting
7 Days
Time Minimum Setting
3.5 hr.

Description

Electromechanical Timer, 7-Day, Number of Poles 4, Contact Form DPDT, Voltage 125V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 1, Min. Time Setting 3.5 hr, Max. Time Setting 21 hr, Max. On/Off Cycles 3, Width 8 1/4 in, Depth 4 in, Height 12 1/2 in, Number of Trippers Included 4, Extra Trippers 11Z966, Description/Special Features Time-of-day Scheduling of HVAC Systems, Mount Wall, Standards cCSAus, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.