Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHAVQ7
Zoro #
G7161122
UPC #
078275141001
Country of Origin
Mexico
Dimensions
Width
6 13/16 in
Height
9 3/32 in
Depth
3 in
Overall Height
9 1/8 in
Overall Width
6 13/16 in
Overall Depth
3 in
Description
Electromechanical Timer, 7-Day, Number of Poles 4, Contact Form DPDT, Voltage 120 to 277V AC, Amps 40 A, Day Skipper Yes, Enclosure Type Polycarbonate, Finish Gray, NEMA Rating 3R, Min. Time Setting 2 hr, Max. Time Setting 6 days 22 hr, Max. On/Off Cycles 48, Width 6 13/16 in, Depth 3 in, Height 9 3/32 in, Number of Trippers Included 96, Operating Temp. -4 Degrees to 104 Degrees F, Description/Special Features Battery Backup, Mount Surface, Standards AHRI, cULus, Nominal Max. Time Setting 7 day
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.