Zoro Homepage
This item is Discontinued.
Intermatic Electromechanical Timer, 7-Day, SPDT, 21A FM1SWUZ-24U

Electromechanical Timer, 7-Day, SPDT, 21A (Discontinued)

  • Mfr # FM1SWUZ-24U
  • Zoro # G7089616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM1SWUZ-24U
Zoro #
G7089616
UPC #
614573122030
Country of Origin
Mexico

Dimensions

Width
3 5/16 in
Height
3 1/2 in
Depth
2 5/16 in
Overall Height
2 3/8 in
Overall Width
2 3/8 in
Overall Depth
1 1/4 in

Details

Item
Electromechanical Timer
Voltage
24V AC
Amps
21 A
Enclosure Type
STEEL
Min. Time Setting
2 hr
Max. Time Setting
6 days 22 hr
Contact Form
SPDT
Max. On/Off Cycles
48
Number of Poles
1
Standards
AHRI, CE, cRUus, CSA, UL Listed
Day Skipper
Yes
Mount
Panel
Time Setting Range
2 hr. to 6 days 22 hr.
NEMA Rating
3R
Nominal Max. Time Setting
7 day
Contact HP @ 120V
1 hp
Number of Trippers Included
96
Contact HP @ 240V
2 hp
Description/Special Features
True Clock Face
Type
7-Day
Operating Temp.
-40 Degrees to 185 Degrees F
Product Type
Timer
Body Material
Steel
NEMA Enclosure Rating
3R
On/Off Cycles - Maximum
48
Compatible Lighting
Compact Fluorescent, Fluorescent, Incandescent, LED
Series
FM1
Operating Temperature - Maximum
185 Degrees F
Number of Trippers - Maximum
96
Mounting Style
Panel
Time Setting - Minimum
2 hr
AC Voltage Rating
24V AC
Application
Machinery, HVAC
Features
True Clock Face
Current Rating - Maximum
21 A
Operating Temperature - Minimum
-40 Degrees F
Horsepower @ 240V - Maximum
2 hp
Indoor/Outdoor Usage
Outdoor
Horsepower @ 120V - Maximum
1 hp
Time Setting - Maximum
7 day

Description

Electromechanical Timer, 7-Day, Number of Poles 1, Contact Form SPDT, Voltage 24V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper Yes, Enclosure Type Steel, NEMA Rating 3R, Min. Time Setting 2 hr, Max. Time Setting 6 days 22 hr, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 1/2 in, Number of Trippers Included 96, Operating Temp. -40 Degrees to 185 Degrees F, Description/Special Features True Clock Face, Mount Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.