Electromechanical Timer, 7-Day, SPDT (Discontinued)
- Mfr # MIL72EQWUZH-120
- Zoro # G6907092
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIL72EQWUZH-120
Zoro #
G6907092
UPC #
614573144001
Country of Origin
Germany
Dimensions
Width
3 5/16 in
Depth
2 5/16 in
Height
3 51/64 in
Overall Height
3 13/16 in
Overall Depth
2 5/16 in
Overall Width
3 5/16 in
Description
Electromechanical Timer, 7-Day, Number of Poles 2, Contact Form SPDT, Voltage 120V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper Yes, Enclosure Type Plastic, Min. Time Setting 2 hr, Max. Time Setting 6 days 22 hr, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 51/64 in, Number of Trippers Included 96, Operating Temp. -4 Degrees to 131 Degrees F, Description/Special Features Battery Backup, Override Switch, Quartz Motor, Mount Flush
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.