Electromechanical Timer, 7-Day, SPDT (Discontinued)
- Mfr # MIL72EQWUZH-240
- Zoro # G6778423
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIL72EQWUZH-240
Zoro #
G6778423
UPC #
614573144018
Country of Origin
Mexico
Dimensions
Width
3 5/16 in
Height
3 51/64 in
Depth
2 5/16 in
Details
Item
Electromechanical Timer
Voltage
208/240V AC
Amps
21 A
Enclosure Type
Plastic
Min. Time Setting
2 hr
Max. Time Setting
6 days 22 hr
Contact Form
SPDT
Max. On/Off Cycles
48
Mount
Flush
Nominal Max. Time Setting
7 day
Description/Special Features
Battery Backup, Override Switch, Quartz Motor
Type
7-Day
Standards
AHRI, CE, cRUus, CSA, UL
Day Skipper
Yes
Number of Trippers Included
96
NEMA Rating
3R
Contact HP @ 120V
1 hp
Contact HP @ 240V
2 hp
Operating Temp.
-4 Degrees to 131 Degrees F
Time Setting Range
2 hr. to 6 days 22 hr.
Number of Poles
2
Description
Electromechanical Timer, 7-Day, Number of Poles 2, Contact Form SPDT, Voltage 208/240V AC, Amps 21 A, Contact HP @ 120V 1 hp, Contact HP @ 240V 2 hp, Day Skipper Yes, Enclosure Type Plastic, Min. Time Setting 2 hr, Max. Time Setting 6 days 22 hr, Max. On/Off Cycles 48, Width 3 5/16 in, Depth 2 5/16 in, Height 3 51/64 in, Number of Trippers Included 96, Operating Temp. -4 Degrees to 131 Degrees F, Description/Special Features Battery Backup, Override Switch, Quartz Motor, Mount Flush
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.