Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T104P201
Zoro #
G1497842
UPC #
078275700581
Country of Origin
Mexico
Dimensions
Height
9 3/8 in
Width
5 1/2 in
Depth
3 5/8 in
Knockout Dimensions Bottom
(2) 1/2" and 3/4"
Knockout Dimensions Back
1/2" and 3/4" combination
Product Width
6.5 in; 165.1 mm
Product Depth
4 in; 101.6 mm
Product Height
10 in; 254 mm
Product Depth (in)
4
Product Width (in)
6.5
Product Height (in)
10
Overall Height
10 in
Overall Width
6 1/2 in
Overall Depth
4 in
Description
Electromechanical Timer, Timing/Heater Circuit Center, Number of Poles 2, Contact Form DPST, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Plastic, Finish Beige, NEMA Rating 3R, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 1/2 in, Depth 3 5/8 in, Height 9 3/8 in, Extra Trippers 2E054, Description/Special Features Fireman Switch for Heater Control, Mount Surface, Standards cCSAus, cULus, Nominal Max. Time Setting 24 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.