Zoro Homepage

Electronic Timer, 24 hr./365 Days, 20A

  • Mfr # ET2115CR

  • Zoro # G6137367


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
1
Contact Form
SPDT
Voltage
120 to 277V AC
Amps
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2115CR
Zoro #
G6137367
UPC #
078275147997
Country of Origin
Mexico

Dimensions

Height
10 1/8 in
Display Height
1 in
Display Width
3 in
Width
6 1/2 in
Depth
3 5/8 in
Min. Wire Size
#14 AWG
Max. Wire Size
#8 AWG
Product Depth (in)
3.625
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Wire Size Max
#8 AWG
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Wire Size Min
#14 AWG
Product Width (in)
6.5
Product Height (in)
10.125
Overall Height
10 1/8 in
Overall Depth
3 5/8 in
Overall Width
6 1/2 in

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
1
Contact Form
SPDT
Voltage
120 to 277V AC
Amps
20 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
96
Available Actions - Electronic Timer
On/Off
Number of Poles
1
Color
Gray
Backup Device
Capacitor
Max. On/Off Cycles
96
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events
Standards
cULus, California Title 20
Description/Special Features
Outdoor
Number of Pulse Events
0
Operating Temp.
-40 Degrees to 155 Degrees F
NEMA Rating
3R
Max. Time Setting
24 hr
Min. Time Setting
1 min
Enclosure
Metal
Backup Time
100 hr
Mounting
Surface
Max. Wattage
3 W
Hz - Electrical
60 Hz
Features
50 Holiday Blocks
Switch Type
SPDT
Display
LED
Enclosure Type
Outdoor type 3R metal
Max. Ballast Amps
10 A, 120/277 VAC
Application
Lighting, Machinery, Pump Controls
Voltage Type
Auto Voltage
Adjustment Type
Automatic
Series
ET2000
Operating Temperature Min (°F)
-40
On Off Operations
96
Motor Load Ratings NC Ranges
1/4 HP, 120 VAC; 1/2 HP, 240 VAC
Applications
Indoor Lighting Control Machinery & Pump Controls Timing/Scheduling ON/OFF
Minimum ON/OFF Times
1 min
Number Of Circuits
1
Maximum Power Consumption (W)
3 W
Motor Load Ratings NO Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
Magnetic Ballast (NC) Range(s)
3 A, 120-277 VAC
Input Voltage Range(s)
120-277 VAC, 60 Hz
Electronic Series
ET2000 Series
Inductive Load Ratings NO Ranges
30 A, 120-240 VAC
UL Certification
CULUS
Wiring Option
Terminals
Backup Protection Time
100 Hour
Maximum ON/OFF Operations
96
Application Compatibilities
LED
Resistive (NC) Range(s)
10 A, 28 VDC; 10 A, 120-240 VAC
Operation Features
Holiday
Backup Restoration Time
30 Minutes
Inductive Load Ratings NC Ranges
10 A, 120-240 VAC
Backup Type
Supercapacitor
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC
Daylight Savings Adjustment
Automatic
Operating Temperature Max (°F)
104
Electronic Ballast Load Ratings NO Ranges
10 A, 120/277 VAC
Resistive (NO) Range(s)
20 A, 28 VDC; 20 A, 120-240 VAC
Maximum ON/OFF Times
Indefinite
Voltage Selection Type
Auto Voltage
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
104
AC Voltage Rating
120-277V AC
Astronomic Functionality
Not Astronomic
NEMA Enclosure Rating
3R
Compatible Lighting
LED
Body Material
Metal
Body Color
Gray
Time Setting - Minimum
1 min
Timer Functions
On/Off
Mounting Style
Surface
Indoor/Outdoor Usage
Outdoor
Horsepower @ 120V - Maximum
1 hp
Events Available
97
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
104 Degrees F
Current Rating - Maximum
30 A
Time Setting - Maximum
24 hr
Electrical Installation Type
Screw Terminal
Horsepower @ 240V - Maximum
2 hp

Description

Electronic Timer, Operation Mode 24 hr/365 Days, Number of Channels 1, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, Enclosure Metal, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 24 hr, NEMA Rating 3R, Color Gray, Backup Device Capacitor, Backup Time 100 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.