Zoro Homepage

Electronic Timer, Astro 365 Days, SPDT

  • Mfr # ET90215CR

  • Zoro # G4185133


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
2
Contact Form
SPDT
Voltage
120 to 277V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET90215CR
Zoro #
G4185133
UPC #
078275128453
Country of Origin
Mexico

Dimensions

Depth
3 1/2 in
Width
5 3/4 in
Height
9 1/2 in
Display Height
1 in
Display Width
2 in
Min. Wire Size
#20 AWG
Max. Wire Size
#6 AWG
Wire Size Min
#20 AWG
Product Depth (in)
3.6
Product Height (in)
9.6
Product Width (in)
5.7
Wire Size Max
#6 AWG
Overall Depth
3 5/8 in
Overall Width
5 11/16 in
Overall Height
9 5/8 in

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
2
Contact Form
SPDT
Voltage
120 to 277V AC
Amps
30 A
HP @ 120V
NC: 1/4, NO: 1
HP @ 240V
NC: 1/2, NO: 2
Events Available - Electronic Timer
4,000
Available Actions - Electronic Timer
Cycle, On/Off, Pulse
Enclosure
Metal
NEMA Rating
3R
Standards
cCSAus, cULus, California Title 20
Max. On/Off Cycles
4000
Description/Special Features
Copy Programming To Other Time Switches For Backup Purposes Via USB
Number of Pulse Events
4000
Number of Poles
1
Operating Temp.
-40 Degrees to 120 Degrees F
Event Allocation - Electronic Timer
1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event
Backup Time
100 hr
Min. Time Setting
1 sec
Max. Time Setting
365 day
Color
Gray
Pulse Duration
1 sec to 24 hr
Backup Device
Capacitor
Mounting
Snap-In
Enclosure Type
Outdoor type 3R metal
Hz - Electrical
50-60 Hz
Max. Ballast Amps
8 A, 120-277 VAC, 50/60 Hz
Max. Wattage
16 W
Switch Type
SPDT
Features
Advanced Scheduling Including Relative Events, USB Connection Port
Adjustment Type
Automatic
Application
Lighting, Machinery, Pump Controls
Voltage Type
Auto Voltage
Series
ET90000
General Purpose (NC)
10 A, 120 VAC, 50 Hz, 10 A, 120 VAC, 60 Hz, 10 A, 12 VAC, 50 Hz, 10 A, 12 VAC, 60 Hz, 10 A, 18 VAC, 50 Hz, 10 A, 18 VAC, 60 Hz, 10 A, 208 VAC, 50 Hz, 10 A, 208 VAC, 60 Hz, 10 A, 240 VAC, 50 Hz, 10 A, 240 VAC, 60 Hz, 10 A, 24 VAC, 50 Hz, 10 A, 24 VAC, 60 Hz
Pilot Duty (NC) Range(s)
275 VA, 120-240 VAC, 50/60 Hz
Magnetic Ballast (NC) Range(s)
3 A, 120-277 VAC, 50/60 Hz
Voltage Selection Type
Auto Voltage
Data Transfer Options
Ethernet Optional/USB
Resistive (NC) Range(s)
10 A, 28 VDC; 10 A, 12-240 VAC, 50/60 Hz
General Purpose (NC) Range(s)
10 A, 12-240 VAC, 50/60 Hz
Electronic Series
ET90000 Series
Operation Features
Astronomic, Holiday
Number Of Circuits
2
Applications
Indoor Lighting Control Machinery & Pump Controls Outdoor Lighting Control Timing/Scheduling ON/OFF
Motor Load Ratings NC Ranges
1/4 HP, 120 VAC, 50/60 Hz; 1/2 HP, 240 VAC, 50/60 Hz
Wiring Option
Terminals
Electronic Ballast Load Ratings NO Ranges
8 A, 120-277 VAC, 50/60 Hz
Electronic Ballast (NO)
8 A, 120 VAC, 50 Hz, 8 A, 120 VAC, 60 Hz, 8 A, 208 VAC, 50 Hz, 8 A, 208 VAC, 60 Hz, 8 A, 240 VAC, 50 Hz, 8 A, 240 VAC, 60 Hz, 8 A, 277 VAC, 50 Hz, 8 A, 277 VAC, 60 Hz
Magnetic Ballast (NC)
3 A, 120 VAC, 50 Hz, 3 A, 120 VAC, 60 Hz, 3 A, 208 VAC, 50 Hz, 3 A, 208 VAC, 60 Hz, 3 A, 240 VAC, 50 Hz, 3 A, 240 VAC, 60 Hz, 3 A, 277 VAC, 50 Hz, 3 A, 277 VAC, 60 Hz
Daylight Savings Adjustment
Automatic
Maximum ON/OFF Times
365 days
Backup Restoration Time
30 Minutes
Minimum Pulse Time
1 sec
Backup Protection Time
100 Hour
Input Voltage Range(s)
120-277 VAC, 50/60 Hz
Magnetic Ballast (NO)
20 A, 120 VAC, 50 Hz, 20 A, 120 VAC, 60 Hz, 20 A, 208 VAC, 50 Hz, 20 A, 208 VAC, 60 Hz, 20 A, 240 VAC, 50 Hz, 20 A, 240 VAC, 60 Hz, 20 A, 277 VAC, 50 Hz, 20 A, 277 VAC, 60 Hz
Minimum ON/OFF Times
1 sec
UL Certification
CULUS
Resistive (NO) Range(s)
20 A, 28 VDC; 30 A, 12-240 VAC, 50/60 Hz
Backup Type
Supercapacitor
General Purpose (NO)
30 A, 120 VAC, 50 Hz, 30 A, 120 VAC, 60 Hz, 30 A, 12 VAC, 50 Hz, 30 A, 12 VAC, 60 Hz, 30 A, 18 VAC, 50 Hz, 30 A, 18 VAC, 60 Hz, 30 A, 208 VAC, 50 Hz, 30 A, 208 VAC, 60 Hz, 30 A, 240 VAC, 50 Hz, 30 A, 240 VAC, 60 Hz, 30 A, 24 VAC, 50 Hz, 30 A, 24 VAC, 60 Hz
Maximum ON/OFF Operations
2000
On Off Operations
2000
Tungsten (NO) Range(s)
5 A, 12-120 VAC, 50/60 Hz
Pilot Duty (NC)
275 VA, 120 VAC, 50 Hz, 275 VA, 120 VAC, 60 Hz, 275 VA, 208 VAC, 50 Hz, 275 VA, 208 VAC, 60 Hz, 275 VA, 240 VAC, 50 Hz, 275 VA, 240 VAC, 60 Hz
Pilot Duty (NO) Range(s)
470 VA, 120-240 VAC, 50/60 Hz
Pilot Duty (NO)
470 VA, 120 VAC, 50 Hz, 470 VA, 120 VAC, 60 Hz, 470 VA, 208 VAC, 50 Hz, 470 VA, 208 VAC, 60 Hz, 470 VA, 240 VAC, 50 Hz, 470 VA, 240 VAC, 60 Hz
Operating Temperature Min (°F)
-40
Tungsten (NO) Load Ratings
5 A, 110 VAC, 50 Hz, 5 A, 110 VAC, 60 Hz, 5 A, 115 VAC, 50 Hz, 5 A, 115 VAC, 60 Hz, 5 A, 12 VAC, 50 Hz, 5 A, 12 VAC, 60 Hz, 5 A, 120 VAC, 50 Hz, 5 A, 120 VAC, 60 Hz, 5 A, 24 VAC, 50 Hz, 5 A, 24 VAC, 60 Hz, 5 A, 50 VAC, 50 Hz, 5 A, 50 VAC, 60 Hz
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC, 50/60 Hz
General Purpose (NO) Range(s)
30 A, 12-240 VAC, 50/60 Hz
Operating Temperature Max (°F)
104
Motor Load Ratings NO Ranges
1 HP, 120 VAC, 50/60 Hz; 2 HP, 240 VAC, 50/60 Hz
Maximum Power Consumption (W)
16 W
Maximum Pulse Time
23 hours, 59 minutes
Operating Temperature Max (°F)
104
Operating Temperature Min (°F)
-40
Time Setting - Minimum
1 sec
Astronomic Functionality
Yes
Horsepower @ 120V - Maximum
1 hp
Pulse Duration - Minimum
1 sec
Operating Temperature - Minimum
-40 Degrees F
Body Color
Grey
Timer Functions
On/Off
Electrical Installation Type
Screw Terminal
Current Rating - Maximum
30 A
Body Material
Metal
NEMA Enclosure Rating
3R
Horsepower @ 240V - Maximum
2 hp
Indoor/Outdoor Usage
Outdoor
Pulse Duration - Maximum
24 hr
Time Setting - Maximum
365 day
Operating Temperature - Maximum
104 Degrees F
AC Voltage Rating
120-277V AC
Mounting Style
Surface
Events Available
2,001
Time Minimum Setting
2 sec
Time Maximum Setting
366 day

Description

Electronic Timer, Operation Mode Astro 365 Days, Number of Channels 2, Contact Form SPDT, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V NC: 1/4, NO: 1, HP @ 240V NC: 1/2, NO: 2, Events Available - Electronic Timer 4,000, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 24 hr, Enclosure Metal, Mounting Snap-In, Number of Poles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.