Zoro Homepage
This item is Discontinued.
Intermatic Electronic Timer, Astro 365 Days, SPDT ET90215CRE

Electronic Timer, Astro 365 Days, SPDT (Discontinued)

  • Mfr # ET90215CRE
  • Zoro # G4130411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET90215CRE
Zoro #
G4130411
UPC #
078275128460
Country of Origin
Mexico

Dimensions

Height
9 1/2 in
Display Height
1 in
Depth
3 1/2 in
Display Width
2 in
Width
5 3/4 in
Overall Depth
3 1/2 in
Overall Width
5 3/4 in
Overall Height
9 1/2 in

Description

Electronic Timer, Operation Mode Astro 365 Days, Number of Channels 2, Contact Form SPDT, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V NC: 1/4, NO: 1, HP @ 240V NC: 1/2, NO: 2, Events Available - Electronic Timer 4,000, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 1 Event, 1 On/Off Action = 1 Event, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 24 hr, Enclosure Metal, Mounting Snap-In, Number of Poles 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.