Zoro Homepage

Electronic Timer, Astro 7/365 Days, 30A

  • Mfr # ET2845CR

  • Zoro # G6137069


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
4
Contact Form
DPST, SPST
Voltage
120 to 277V AC
Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET2845CR
Zoro #
G6137069
UPC #
078275147744
Country of Origin
Mexico

Dimensions

Display Width
3 in
Display Height
1 in
Height
10 1/8 in
Depth
3 5/8 in
Width
6 1/2 in
Max. Wire Size
#8 AWG
Min. Wire Size
#14 AWG
Product Width (in)
6.5
Product Depth (in)
3.625
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Product Height (in)
10.125
Wire Size Max
#8 AWG
Wire Size Min
#14 AWG
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Overall Height
10 1/8 in
Overall Width
6 1/2 in
Overall Depth
3 5/8 in

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
4
Contact Form
DPST, SPST
Voltage
120 to 277V AC
Amps
30 A
HP @ 120V
1
HP @ 240V
2
Events Available - Electronic Timer
96
Available Actions - Electronic Timer
On/Off, Pulse
Backup Time
100 hr
Standards
cULus, California Title 20
Mounting
Surface
Enclosure
Metal
Number of Pulse Events
48
Backup Device
Capacitor
Max. On/Off Cycles
96
Color
Gray
Pulse Duration
2 sec
NEMA Rating
3R
Description/Special Features
Outdoor
Min. Time Setting
1 min
Number of Poles
4
Max. Time Setting
7 day
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Operating Temp.
-40 Degrees to 155 Degrees F
Hz - Electrical
60 Hz
Switch Type
4xSPST, 2xDPST or Pulse
Features
50 Holiday Blocks
Display
LED
Max. Ballast Amps
10 A, 120/277 VAC
Max. Wattage
7 W
Enclosure Type
Outdoor type 3R metal
Adjustment Type
Automatic
Voltage Type
Auto Voltage
Application
Machinery, Lighting, Pump Controls
Series
ET2000
Tungsten (NO) Range(s)
5 A, 120-277 VAC
Electronic Series
ET2000 Series
Motor Load Ratings NO Ranges
1 HP, 120 VAC; 2 HP, 240 VAC
Maximum Pulse Time
2 sec
Operating Temperature Min (°F)
-40
Maximum ON/OFF Operations
96
Operating Temperature Max (°F)
104
Wiring Option
Terminals
Inductive Load Ratings NO Ranges
30 A, 120-240 VAC
Maximum Power Consumption (W)
7 W
Number Of Circuits
4
Minimum ON/OFF Times
1 min
Backup Protection Time
100 Hour
Voltage Selection Type
Auto Voltage
Electronic Ballast LED
10A
Application Compatibilities
LED
Input Voltage Range(s)
120-277 VAC, 60 Hz
Minimum Pulse Time
2 sec
Daylight Savings Adjustment
Automatic
On Off Operations
96
Applications
Machinery & Pump Controls Outdoor Lighting Control Timing/Scheduling ON/OFF
Electronic Ballast Load Ratings NO Ranges
10 A, 120/277 VAC
Operation Features
Astronomic, Holiday
Backup Restoration Time
30 Minutes
Backup Type
Supercapacitor
Magnetic Ballast (NO) Range(s)
20 A, 120-277 VAC
UL Certification
CULUS
Resistive (NO) Range(s)
20 A, 28 VDC; 30 A, 120-240 VAC
Maximum ON/OFF Times
Indefinite
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
104
Body Color
Grey
NEMA Enclosure Rating
3R
Electrical Installation Type
Screw Terminal
Operating Temperature - Maximum
104 Degrees F
Body Material
Metal
Astronomic Functionality
Yes
Indoor/Outdoor Usage
Outdoor
Compatible Lighting
LED
AC Voltage Rating
120-277V AC
Pulse Duration - Maximum
2 sec
Mounting Style
Surface
Operating Temperature - Minimum
-40 Degrees F
Current Rating - Maximum
30 A
Events Available
97
Timer Functions
On/Off Pulse
Pulse Duration - Minimum
2 sec
Time Setting - Maximum
7 day
Time Setting - Minimum
1 min
Horsepower @ 240V - Maximum
2 hp
Horsepower @ 120V - Maximum
1 hp
Time Maximum Setting
8 day
Time Minimum Setting
2 min

Description

Electronic Timer, Operation Mode Astro 7/365 Days, Number of Channels 4, Contact Form DPST, SPST, Voltage 120 to 277V AC, Amps 30 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 96, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 2 sec, Enclosure Metal, Mounting Surface, Number of Poles 4, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 3R, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.