Extra-Duty Die-Cast In-Use Weatherproof Cover, Double-Gang, Vrt, 3.125 in Gray
- Mfr # WP1030MXD
- Zoro # G223561361
product price:Â
$
63.99
/ea
Key Features
Overall Width
5.63 in
Overall Length
3.13 in
Overall Height
6.38 in
Color
Gray
Material
Die-Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP1030MXD
- Zoro #
- G223561361
- UPC #
- 78275130142
- Country of Origin
- India
- Color
- Gray
- Material
- Die-Cast Aluminum
- Item
- Weatherproof Cover
- Standards
- cULus
Dimensions
- Overall Width
- 5.63 in
- Overall Length
- 3.13 in
- Overall Height
- 6.38 in
Description
Die-Cast In-Use Aluminum Weatherproof Covers are extra-duty rated and easy to install. Heavy-duty die-cast aluminum construction ensures long-lasting durability. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.