Shop INTERMATIC
See all product information
Create Account
Extra-Duty Plastic In-Use Weatherproof Cover, Double-Gang, Vrt, 2.25 in Clear
- Mfr # WP5220C
- Zoro # G123560846
product price:Â
$
65.29
/ea
Key Features
Material
UV Stabilized Plastic, UV Stabilized Polycarbonate
Standards
cULus
Color
Clear, Gray
Overall Height
6 in
Overall Length
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP5220C
- Zoro #
- G123560846
- UPC #
- 78275145337
- Country of Origin
- Mexico
- Material
- UV Stabilized Plastic, UV Stabilized Polycarbonate
- Standards
- cULus
- Color
- Clear, Gray
- Item
- Weatherproof Cover
Dimensions
- Overall Height
- 6 in
- Overall Length
- 2-1/4 in
- Overall Width
- 6.63 in
Description
Plastic In-Use Weatherproof Covers are extra-duty rated and easy to install. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.