Zoro Homepage

Hardwarehourmeter 24V, Surfacemtscrewtr

  • Mfr # UWZ48-24U

  • Zoro # G3220231


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Control Panels; Pumps; Machinery; Heaters
Voltage
24 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UWZ48-24U
Zoro #
G3220231
UPC #
78275153554
Country of Origin
Germany

Details

Item
Hardwarehourmeter 24V,Surfacemtscrewtr
For Use With
Industrial Control Panels; Pumps; Machinery; Heaters
Voltage
24 VAC

Description

Hardwarehourmeter 24V,Surfacemtscrewtr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.