Shop INTERMATIC
Create Account
HB11K Outdoor Portable Timer
- Mfr # 3461977
- Zoro # G304109659
product price:Â
$
59.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3461977
- Zoro #
- G304109659
- UPC #
- 78275146228
- Country of Origin
- China
Description
Features
- Indoor and Outdoor: Outdoor
- Product Type: Heavy Duty Timer
- Amperage: 15 amps
- Color: Black
- Application: 15 FLA 9 LRA motor load
- Wattage: 18 watts
- Cycles: 24 hr.
- Plug-in 24-hour timer
- Ideal for outdoor decorations, holiday lighting, fountains and above ground pumps and other heavy duty appliances
- 13" cord and grounded plug and receptacle
- Comes standard with 2 on/off trippers
- CSA certified
- 1hp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.