Premium Pool Filter Cartridge - Replacement for Pleatco PA50, Unicel C-7656
- Mfr # HF7656-01
- Zoro # G422964987
product price:Â
$
39.89
/ea
Key Features
Height
7 in
Filter Media
Premium Pointbond
Color
White
Length
19.625 in
Outside Diameter
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF7656-01
- Zoro #
- G422964987
- UPC #
- 810151300160
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Length
- 19.625 in
- Outside Diameter
- 7 in
- Width
- 7 in
- Inside Diameter
- 3 in
Details
- Item
- Pool Filter Cartridge
- Filter Media
- Premium Pointbond
- Color
- White
- Endcap Material
- Turquoise Resin
- Material
- Point bond
- Banding
- Double-glued
Description
REPLACEMENT FOR - The Hurricane HF7656-01 Advanced Cartridge Filter is compatible for Unicel C-7656, Pleatco PA50, Filbur FC-1240, Hayward Star-Clear C500, Hayward Easy Clear C550, Pentair Purex CF-50 and other compatible models. Original manufacturer's names and part numbers are for reference only. DIMENSIONS - We manufacture to tighter tolerances than other pool filter brands. This product measures: Length 19.625 inches, outer diameter 7 inches, Top hole 3 inches, Bottom hole 3 inches. Measure your current filter's dimensions if you're unsure of product fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.