Zoro Homepage
This item is Discontinued.
Intermatic Hour Meter, 120VAC, 60 Hz, DIN Rail Mount UWZ48V-120U

Hour Meter, 120VAC, 60 Hz, DIN Rail Mount (Discontinued)

  • Mfr # UWZ48V-120U
  • Zoro # G6394796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UWZ48V-120U
Zoro #
G6394796
UPC #
614573213103
Country of Origin
Mexico

Dimensions

Bezel Face Size
1.88 in x 1.88 in
Depth
2.36 in
Width
1.89 in
Bezel To Back Length
2.36 in
Length
2.44 in
Length (Straight Wireway)
2.44 in
Overall Width
1 7/8 in
Overall Depth
2 3/8 in

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 1.88 in x 1.88 in, Bezel Face Shape Square, Bezel Face Type Flush Mount, Elapsed Time To 99,999.99, Operating Voltage 120V AC, Hz 60 Hz, Number of Digits 6, Display Units Hours/Hundredths, Bezel To Back Length 2.36 in, Depth 2.36 in, Length 2.44 in, Width 1.89 in, Ambient Temp. Range -40 Degrees to 160 Degrees F, NEMA Rating 1, Material of Construction Plastic, Input Type Electrical, Reset Type Non Resettable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.