Zoro Homepage

Lighting Parts/Wiring & Accessories

  • Mfr # IOS-PP24

  • Zoro # G116595954


product price: $57.96
/ea

Key Features

For Use With
Occupancy Sensor
Size
1-15/16 in W x 1-5/8 in D x 2-3/4 in H
Standards
UL (Canada and US)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOS-PP24
Zoro #
G116595954
UPC #
-
Country of Origin
China

Dimensions

Size
1-15/16 in W x 1-5/8 in D x 2-3/4 in H

Details

For Use With
Occupancy Sensor
Standards
UL (Canada and US)

Description

120/230/240/277 VAC 50/60 Hz Input, 150 mA at 24 VDC Output, 1 HP, White, 4in Junction Box Mount, Zero Crossing Technology, Low Vage, Commercial Grade, Occupancy Sensor Power Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.